Shop All Chalk Line Reels
Presco
Marking Flag, Red, Blank, PVC, PK100
Mfr # 2330R-200
Zoro # G4008121
original price:
$17.85
12% off
new price: $15.65
/pk 100, $0.16/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 2330R-200
- Zoro # G4008121
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 30 in |
Details
Item | Marking Flag |
Color | Red |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Material | PVC |
Application | Electric |
Flag Color Family | Reds |
Flag Color | Red |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Red, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Electric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9242E)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7718H)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 12 pt Standard Depth, Black Oxide (J7430)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2336PG-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- PRESCO Marking Flag, Silver, Blank, PVC, PK100 (F4524SV-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4515W-200)
- Presco Marking Tools