Shop All Chalk Line Reels
Presco
Marking Flag, Red, Blank, PVC, PK100
Mfr # 2321R-200
Zoro # G4174414
product price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 2321R-200
- Zoro # G4174414
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 2.5" |
Staff Height | 21 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Item | Marking Flag |
Color | Red |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Material | PVC |
Application | Electric |
Flag Color Family | Reds |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Red |
Description
Marking Flag, Flag Color Red, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Electric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- DYNABRADE Shim, 52120 (52120)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- STAHLWILLE TOOLS Self grip wrench L.250 mm head bright nickel-plated handles bright nickel-plated (65642250)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2321Y-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2321G-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2321W-200)
- PRESCO Marking Flag, Red, Electric Line, PVC, PK100 (4521RBK3571-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2336B-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530SWB-200)
- Presco Marking Tools