Shop All Chalk Line Reels
Presco
Marking Flag, Orange, Blank, PVC, PK100
Mfr # 4530O-200
Zoro # G4732901
product price: $17.75
/pk 100, $0.18/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 4530O-200
- Zoro # G4732901
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Staff Height | 30 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Color | Orange |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Application | Communications |
Material | PVC |
Flag Color | Orange |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color Family | Oranges |
Description
Marking Flag, Flag Color Orange, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" Die Stocks (DWTDS1-1/2)
- WRIGHT TOOL 1/2" Drive SAE, 18 pcs (423)
- DEWALT 4" 6 TPI U- Shank Clean Cutting Wood Cutting Cobalt Steel Jig Saw Blade (DW3703-5)
- MAYHEW Clapboard Chisel, 2 In. x 18 In. (12312)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4530PG-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- PRESCO Marking Flag, Clear, Blank, PVC, PK100 (F4524CLR-200)
- PRESCO Marking Flag, Red, Electric Line, PVC, PK100 (4521RBK3571-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4536SV-200)
- Presco Chalk Line Reels