Shop All Chalk Line Reels
This Product is Discontinued
Presco
Marking Flag, Lime Glo, Blank, PVC, PK100 (Discontinued)
Mfr # 5830LG-200
Zoro # G4707071
This Product is Discontinued
Key Features
- Color Fluorescent Lime
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Presco
- MFR # 5830LG-200
- Zoro # G4707071
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 5 in |
Flag Width | 8 in |
Length | 5" |
Staff Height | 30 in |
Flag Size (HxW) | 5 in x 8 in |
Details
Color | Fluorescent Lime |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Material | PVC |
Application | Marking Important Areas |
Flag Color Family | Greens |
Flag Color | Fluorescent Lime |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Fluorescent Lime, Flag Height 5 in, Flag Material PVC, Flag Width 8 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Marking Important Areas, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.