Shop All Chalk Line Reels
Presco
Marking Flag, Lime Glo, Blank, PVC, PK100
Mfr # 2336LG-200
Zoro # G4715006
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Presco
- MFR # 2336LG-200
- Zoro # G4715006
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 2.5" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 36 in |
Details
Item | Marking Flag |
Color | Fluorescent Lime |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Material | PVC |
Application | Marking Important Areas |
Flag Color Family | Greens |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Fluorescent Lime |
Description
Marking Flag, Flag Color Fluorescent Lime, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Marking Important Areas, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Small Driver Base for 2 Section Lag Poles (TP05242)
- SUMITOMO Turning Insert, Trigon, 4, WNGA, 2, CBN (6NCWNGA432-BNC200)
- EKLIND HEX KEY T HNDL 6"" 7/32"" (51614)
- MORSE 4-3/8" Bi-Metal Hole Saw (MHS70)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4536PG-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- PRESCO Marking Flag, Orange, Telephone, PVC, PK100 (4521OBK2019-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- MILWAUKEE TOOL 100 Ft. Precision Chalk Reel, Bare Tool (48-22-3990)
- Presco Marking Tools