Shop All Chalk Line Reels
Presco
Marking Flag, Lime Glo, Blank, PVC, PK100
Mfr # 2315LG-200
Zoro # G4086257
product price: $8.59
/pk 100, $0.09/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 2315LG-200
- Zoro # G4086257
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 2.5" |
Staff Height | 15 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Item | Marking Flag |
Color | Fluorescent Lime |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Application | Marking Important Areas |
Material | PVC |
Flag Color | Fluorescent Lime |
Flag Color Family | Greens |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Fluorescent Lime, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Marking Important Areas, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 3/16 (C23838)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2315G-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2315W-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4536OG-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4536Y-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- Presco Chalk Line Reels