Shop All Chalk Line Reels
Presco
Marking Flag, Green, Blank, PVC, PK100
Mfr # 4530G-200
Zoro # G4099051
product price: $17.89
/pk 100, $0.18/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 4530G-200
- Zoro # G4099051
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 30 in |
Details
Color | Green |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Material | PVC |
Application | Sewers and Drain Lines |
Staff Style | Flag-Style |
Flag Color | Green |
Flag Color Family | Greens |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Green, Flag Height 4 in, Flag Material PVC, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Sewers and Drain Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.33"L, GP Phenolic (0050-R)
- KRAFT TOOL Scraper Blade, Stiff, 8", Carbon Steel, PK5 (FC507)
- PROTO 3/8" Roll Pin Punch (J49038S2)
- HHIP 12"/300mm Electronic Height Gage With Wheel (4300-0161)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4530PG-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (2330PG-200)
- PRESCO Marking Flag, Yellow, Gas Line, PVC, PK100 (4521YBK509-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2315G-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- Presco Chalk Line Reels