Shop All Chalk Line Reels
Presco
Marking Flag, Green, Blank, PVC, PK100
Mfr # 2315G-200
Zoro # G3955971
product price: $14.25
/pk 100, $0.14/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 2315G-200
- Zoro # G3955971
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 2.5" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 15 in |
Details
Color | Green |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Material | PVC |
Application | Sewers and Drain Lines |
Flag Color | Green |
Flag Color Family | Greens |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Green, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Sewers and Drain Lines, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 9/16x1-3/8 (CC-1618)
- STARRETT Ss Thickness Gage, 13 Leaves 0.0015" To 0.200" (467S)
- STEELMAN 1/4" 90-Degree Angle Pneumatic Die Grinder (1520)
- BETA Flare Nut Open Ring Wrench, 12x14mm (000940012)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2315B-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2315Y-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2315R-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (2336G-200)
- PRESCO Marking Flag, Pink Glo, Water, PVC, PK100 (4530PGBK381-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- Presco Marking Tools