Shop All Flags
Presco
Marking Flag Carrier W/Probe, 36 In
Mfr # SFP36-200
Zoro # G4114871
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Aluminum
- Length 36 in
- Holds 100 Flags
- Product Type Marking Flag Carrier With Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 36 in |
Details
Item | Marking Flag Carrier |
Color | Orange |
Material | Aluminum |
Holds | 100 Flags |
Product Type | Marking Flag Carrier With Probe |
Flag Capacity | 100 Flags |
Description
Marking Flag Carrier, Color Orange, Flag Capacity 100 Flags, Length 36 in, Material Aluminum, Product Type Marking Flag Carrier With Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIONIC STEEL Pro 5/8 in. D X 50 ft. L Heavy Duty Commercial Grade Garden Hose Gray (2428)
- LIPPERT 25IN X 17IN SINGLE BOWL SINK - WHITE (809032)
- MELNOR 5/8 METAL HOSE REPAIR (9003F)
- VESTIL Landscape Cart, Two Shelf, 300 lb., 48 x 24 (LSC-2448-SC)
- ANNIN FLAGMAKERS Pennant String, Multicolor, 50 ft. (492500)
- AMERICANA HOME & GARDEN 13 x 18.5 in. US Navy Veteran Garden Flag with Armed Forces Double-Sided Decorative Vertical Flags (AM583684)
- CAROLINES TREASURES Happy Birthday Pug Garden Size Flag (CK3260GF)
- GARDENCONTROL 13 x 18.5 in. Mom Grandma Burlap Summer Mothers Day Impressions Decorative Vertical Double Sided Garden Flag (GA1486516)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- CAROLINES TREASURES Happy 12Th Birthday Flag Garden Size (CJ1103GF)
- DICKSONS Dicksons M010127 13 x 24 in. Flag Double Applique Popcicle Rwb Stick Polyester Garden (M010127)
- Presco Flags