Shop All Chalk Line Reels
Presco
Marking Flag, Blue, Water Line, PVC, PK100
Mfr # 4521BW62-200
Zoro # G3978292
original price:
$25.30
29% off
new price: $17.79
/pk 100, $0.18/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Pattern Solid
- Overall Height 21 in
- Legend Water Line
- Flag Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 4521BW62-200
- Zoro # G3978292
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Staff Height | 21 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Blue |
Pattern | Solid |
Legend | Water Line |
Flag Material | PVC |
Staff Material | Steel Wire |
Application | Indicate Drinkable Water |
Material | PVC |
Preprinted Images | No Image |
Flag Color Family | Blues |
Staff Style | Flag-Style |
Flag Color | Blue |
Description
The Presco Products Co. Marking Flag is the perfect tool for marking construction lines on concrete, asphalt and other surfaces. The 4 in. flag height and 5 in. flag width makes this water line marker visible from a distance of up to 200 ft away. The solid blue color helps to contrast against most surfaces, making it easy to see the water line mark from a distance. It has an overall height of 21 in., with a steel wire staff and PVC flag material. When you need to create accurate reference lines, turn to the Presco Products Co. Marking Flag as your first choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" 12 Point SAE De (CMMT47525)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-3750)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4536G-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4521OG-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- PRESCO Marking Flag, Yellow, Gas Line, PVC, PK100 (4521YBK509-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2315O-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4521LG-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- Presco Marking Tools