Shop All Chalk Line Reels
Presco
Marking Flag, Blue, Blank, PVC, PK100
Mfr # 4530B-200
Zoro # G4002022
original price:
$18.99
9% off
new price: $17.15
/pk 100, $0.17/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 4530B-200
- Zoro # G4002022
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 4" |
Staff Height | 30 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Color | Blue |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Application | Drinkable Water |
Material | PVC |
Preprinted Images | No Image |
Flag Color Family | Blues |
Flag Color | Blue |
Staff Style | Flag-Style |
Description
The Presco Products Co 4530B-200 Marking Flag is the ideal marking tool for use in homes, gardens and offices. The flag measures 4 in. high and 5 in. wide, with a blue solid pattern. Made of PVC material, this marking flag is durable and long lasting. The staff is made of steel wire that will not bend or break under stress or pressure. This Presco Products Co Marking Flag is a simple solution to your marking needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS Spacers 1/8 Inch Tile Bg200 (49168)
- CLE-LINE 29PC 135° HS-CO HD Jobber Lgth Drill TiN-Tipped Set Cle-Line 1501-TT TiN Tipped HSS-CO 1/16-1/2x1/64 (C66113)
- SPYDER Sanding Pads, Steel, Reciprocating Saw (500010)
- HYDE Texture Brush, Single, Hemp Fiber Bristles (09880)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4530G-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4530LG-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4530R-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2315W-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- PRESCO Marking Flag, Pink Glo, Water, PVC, PK100 (4530PGBK381-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2318SV-200)
- Presco Marking Tools