Shop All Chalk Line Reels
Presco
Marking Flag, Blue, Blank, PVC, PK100
Mfr # 2336B-200
Zoro # G4731474
product price: $11.15
/pk 100, $0.11/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # 2336B-200
- Zoro # G4731474
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 2.5" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 36 in |
Details
Color | Blue |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | PVC |
Staff Material | Steel Wire |
Material | PVC |
Application | Indicate Drinkable Water |
Flag Color | Blue |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color Family | Blues |
Description
Marking Flag, Flag Color Blue, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Indicate Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- DIABLO 3-5/8" 36 TPI HSS T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT118G5)
- CHANNELLOCK 812W 12" Adj Wrench (812W)
- MILWAUKEE TOOL 3/8 in. Drive 1 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9072)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2336O-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2336R-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4536G-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4536W-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2321R-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- Presco Marking Tools