Shop All Chalk Line Reels
Presco
Marking Flag, Blue, Blank, PVC, PK100
Mfr # 2330B-200
Zoro # G3997454
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Presco
- MFR # 2330B-200
- Zoro # G3997454
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 30 in |
Details
Item | Marking Flag |
Color | Blue |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | PVC |
Application | Drinkable Water |
Material | PVC |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Blue |
Flag Color Family | Blues |
Description
Marking Flag, Flag Color Blue, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19748)
- OUTPAK WASHOUT Corrugated Disposable Construction Washo (945-123406)
- DRILL AMERICA 7/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/8)
- BETA Soft Face Hammer, 22mm (013900022)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4521OG-200)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (4521R-200)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (2315Y-200)
- PRESCO Marking Flag, Red, Electric Line, PVC, PK100 (4521RBK3571-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (4530LG-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4521B-200)
- Presco Chalk Line Reels