Shop All Flags, Flares, Paddles, and Triangles
Presco
Fluorescent Orange, 6 In., Whiskers, PK1000
Mfr # W6*OG-200
Zoro # G3138040
product price: $188.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Application Alarm/ Signal Lines, Cables, Communications, Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presco
- MFR # W6*OG-200
- Zoro # G3138040
- Country of Origin Mexico
- Category Flags, Flares, Paddles, and Triangles
Details
Item | Marking Whiskers |
Color | Orange |
Application | Alarm/ Signal Lines, Cables, Communications, Conduit |
Description
Marking Whiskers, Application Alarm/ Signal Lines, Cables, Communications, Conduit, Color Orange, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 30"W x 40"H Vertical/ Horizontal Large Format Snap Frame (300230-SLV)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32212)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- PRESCO Whiskers, PK1000 (W6*G-200)
- PRESCO Whiskers, PK1000 (W6*B-200)
- PRESCO Whiskers, PK1000 (W6*Y-200)
- NMC Wind Sock 10x36 (WS10)
- POWERFLARE LED Safety Flare, LED Color Red (SP3O-R-Y)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- GEMPLERS Triangular Highway Warning Kit, 4 Pieces, Pack of 3 (95-03-009)
- Presco Traffic Safety