Shop All Pool Accessories
Presairtrol
Presairtrol VS11106E 21A SPDT Vacuum Switch
Mfr # VS11106E
Zoro # G104142504
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Presairtrol
- MFR # VS11106E
- Zoro # G104142504
- Country of Origin China
- Category Pool Accessories
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- 21A SPDT Vacuum Switch
- Amperage: 21A
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Portable Infrared Sauna, SLISAU30BK (SLISAU30BK)
- ANNIN FLAGMAKERS US Hand Held Flag Set, 8in.Hx12in.W, PK12 (3874)
- STENS Throttle Control Cable Fits Exmark 116-0969 Lazer Z 290-344 (290-344)
- KEMP USA Compact Automatic Opening & Self Collapsing Travel Umbrella, Black (KE316123)
- JED Jed Pool Tools; Inc. 60-200D-27 27 x 1.25 in. Hose Vacuum Pool (273110)
- REGAL BELOIT Regal Beloit America - Epc ECM16CU 0.5 HP 2-SPD 56J 208-230V (ECM16CU)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 12 ft (60-345-12)
- JED Floating Pool Chlorinator 4 lb (10-447)
- ETS Aquachek Trutest Digital Reader Test Strips (ET35004)
- PENTAIR RAINBOW 6 oz, 25 sq ft. Cartridge (R173428)
- AMERICAN GRANBY American Granby RFK20 20 ft. Rope & Floats Kit - Blue & White (RFK20)
- Presairtrol Pool Accessories