Shop All Bicycle Racks
Presa
Matte Black Non-Marring Heavy Duty Bike Rack Hook Set, 6 pcs
Mfr # PS00500
Zoro # G000459706
$19.35
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
- Brand Presa
- MFR # PS00500
- Zoro # G000459706
- UPC # 886352005005
- Country of Origin Taiwan, Province of China
- Category Bicycle Racks
Description
Ideal to use for ceiling storage of bicycles, lawn furniture, and garden hoses. Soft non-marring, non-slip coated finish to protect surfaces. Simple and easy to install . Heavy duty galvanized steel construction for durability. 105 pounds maximum capacity. This heavy duty bike rack hook set from Presa includes 6 bike hooks, ideal to use for ceiling storage of bicycles, lawn furniture, and garden hoses. The soft non-marring and non-slip coated finish protects surfaces. Hooks are made of heavy duty galvanized steel. Each hook has a 105 pounds capacity and requires a 5/16-inch diameter pilot hole.
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
- LOGO BRANDS Dallas Cowboys Round Table (609-31)
- RV DESIGNER RV Designer E530 Narrow Insert Trim - 3/4" x 50', White (E530)
- DUCK COVERS Ultimate Brown Patio Air Conditioner Cover, Ultima, 34"x34" (UACS343430)
- DB ELECTRICAL Water Pump For Case/International Harvester 1594 K200759 Tractors; (1706-6236)
- RAXGO Garage Bike Rack, Freestanding 2 Bicycle Storage with Adjustable Hooks (RGFSBR2)
- RAXGO Bike Storage Rack, Freestanding 2 Bike Rack with Adjustable Hooks for Indoor Storage (RGFSBRK2)
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- BELL SPORTS Bike Rack Rear Caddy 310 (7103368)
- MADRAX Bike Rack, Silver, 36" H, 64" L, Steel (QS-WP36-7-IG-G)
- EXTREME MAX 5600.3211 Sport Bike Motorcycle Spool-Style Lift Stand (5600.3211)
- MADRAX Bike Rack, 1-Sided, 4-Bike, 48 in., Silver (QS-GR114-G)
- Presa Bicycle Racks