No Product Image Available

Pres-On

Foam Gasketing


product price: $6.49
/ea
Sold in multiples of 48 for $311.52

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Type Tape
  • Series P8500
  • Standards ASTM D3574-81, UL 94
  • Resistance Properties Moisture Resistant, Water Resistant
  • Tensile Strength 17 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size and Type Tape

Details

Item Spray Foam Sealant
Container Type Tape
Series P8500
Standards ASTM D3574-81, UL 94
Resistance Properties Moisture Resistant, Water Resistant
Tensile Strength 17 psi
Sealant Type Gasket Adhesive
For Fluid Type Water
Properties Water Resistant
Resistance Sensor Safe and Standards Moisture Resistant ASTM D3574-81, Water Resistant ASTM D3574-81, Water Resistant UL 94
Minimum Application Temperature 50 Degrees F
Maximum Application Temperature 80 Degrees F
Storage Requirements 0 Degrees to 140 Degrees F
Compatible Fluids Water
Brand & Series PRES-ON P8500
Shelf Life 1 yr

Description

Foam Gasketing, Container Type Tape, Series P8500, For Fluid Type Water, Resistance Properties Moisture Resistant, Water Resistant, Standards ASTM D3574-81, UL 94, Maximum Application Temperature 80 Degrees F, Minimum Application Temperature 50 Degrees F

Restrictions

  • WARNING: This product can expose you to chemicals including 1,3-Dichloro-2-propanol (1,3-DCP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.