Shop All Rubber Edging
This Product is Discontinued
Pres-On
EPDM Polymer Rubber, 1/8" x 1" x 50 ft. (Discontinued)
Mfr # P9312RL01.00XOV
Zoro # G7189021
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pres-On
- MFR # P9312RL01.00XOV
- Zoro # G7189021
- Country of Origin United States
- Category Rubber Edging
Details
Item | EPDM Polymer Rubber,1/8" x 1" x 50 ft. |
Description
EPDM Polymer Rubber,1/8 In. x 1 In. x 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.