Shop All Identification Labels
Pres-A-Ply
White Labels, 1" x 4", Permanent, PK2000
Mfr # 30601
Zoro # G902685807
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pres-A-Ply
- MFR # 30601
- Zoro # G902685807
- UPC # 067933306012
- Country of Origin Mexico
- Category Identification Labels
Details
Item | White Labels,1" x 4",Permanent,PK2000 |
Description
White Labels,1 In. x 4 In.,Permanent,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261CR-L)
- PIP Seamless Knits for General Duty, L, PK12 (34-500/L)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 500 PK (311-1081)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89176 (89176)
- BOX PARTNERS Tape Logic DL1277 2 in. Circle - Partial Fluorescent Yellow Labels - Roll of 500 (DL1277)
- NEVS Labal, Caution Radioactive Material Isotope/Amount/Date 7/8" x 3" (L-0598)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- BRADY Label, Black/Orange, PK20 (27405LS)
- NMC Poison Gas 2 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL132P100)
- LABELMASTER Explosive 1.4 International, PK500 (SLEX33)
- Pres-A-Ply Identification Labels