Shop All Printer Labels
Pres-A-Ply
White Labels, 1-1/3"x4", Permanent, PK1400
Mfr # 6793330602
Zoro # G2119094
product price: $11.29
/ea
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet, Laser
- Labels per Sheet 14
- Color White
- Standards FSC Certified
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pres-A-Ply
- MFR # 6793330602
- Zoro # G2119094
- UPC # 067933306029
- Country of Origin Mexico
- Category Printer Labels
Details
Item | White Labels,1-1/3"x4",Permanent,PK1400 |
Printer Series Compatibility | Inkjet, Laser |
Labels per Sheet | 14 |
Color | White |
Standards | FSC Certified |
Adhesive | Permanent |
Material | Paper |
Total Number of Labels | 1400 |
Label Maker Tape Finish | Matte |
Shape | Rectangle |
Type | Address Label |
Features | Permanent Adhesive |
Number of Sheets | 100 |
Description
White Labels,1-1/3 In.x4 In.,Permanent,PK1400, Package Quantity 1400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK NinjaFlex Sun 3Mm 1Kg (3DNF0429010)
- KOPLOW GAMES Left, Center, Right Dice Game, PK3 (00002)
- PRO-SERIES Stretch Wrap Roll – 18" x 1500 ft., PK4 (HNDWRAP4)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (6380187)
- PRES-A-PLY White Labels, 8-1/2" x 11", Perma, PK100 (30605)
- PRES-A-PLY File Folder Labels, 2/3" x 3-7/1, PK1500 (30632)
- AVERY Avery® Round Easy Peel Labels, 2-1/2" Dia., Glossy, White, 90/Pack (22830)
- BRADY Letter Label, W, 1-1/2in.Hx7/8in.W (1530-W)
- BROTHER Label, Round Paper, 1", We 1000PK (BRTDK1218)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Yellow Border, 1500/Box (5966)
- TAPE LOGIC Tape Logic® Removable Rectangle Laser Labels, 2 5/8" x 1", White, 3000/Case (LL262)
- Pres-A-Ply Printer Labels