Shop All Shipping Labels
Pres-A-Ply
Labels, Laser Printers, 1 x 2.63, White, PK7500
Mfr # 30606
Zoro # G4068694
product price: $30.29
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 1 x 2.63
- Weight 5.82 lbs
- Color White
- Features Address Labels—For laser printers.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pres-A-Ply
- MFR # 30606
- Zoro # G4068694
- UPC # 67933306067
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Labels |
Material | Paper |
Weight | 5.82 lbs |
Color | White |
Features | Address Labels—For laser printers. |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Labels Per Sheet | 30 |
Labels Per Unit | 7500 |
Machine Compatibility | Laser Printers |
Description
PRES-a-ply® Labels, Laser Printers, 1 x 2.63, White, 30/Sheet, 250 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- TOSHIBA Black Toner Cartridge 106.6K YLD (T6518)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNN4)
- CANON P170-DH-3 Printing Calculator (2204C001)
- PRES-A-PLY Labels, Laser Printers, 1 x 2.63, White, PK3000 (30600)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- PRES-A-PLY Label, Lsr/Inkjet, 8.5X11, We 100PK (AVE30605)
- PRES-A-PLY Labels, Laser Printers, 2 x 4, White, PK1000 (30603)
- PRES-A-PLY Label, Lsr/Inkjet, 4X3-1/3, We 600PK (AVE30604)
- PRES-A-PLY Labels, Inkjet/Laser Printers, 0.5 x 1.75, White, PK8000 (30640)
- MADE-TO-STICK Flat ETS Color-Coded Year Label (MA2655128)
- Pres-A-Ply Shipping Labels