Shop All Windshield Washer Fluid
This Product is Discontinued
Prep-All
13.5 oz. Kleanstrip Prep Aerosol, 12 PK (Discontinued)
Mfr # ESW362
Zoro # G3110663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Cleaners and Degreasers
- Size 13.5 oz.
- Container Type Aerosol
- For Use With Metal, Plastic, and Fiberglass
- Application Automotive Preparation and Cleaning of Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prep-All
- MFR # ESW362
- Zoro # G3110663
- UPC # 030192362990
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 13.5 oz. |
Details
Sub-Category | Cleaners and Degreasers |
Container Type | Aerosol |
For Use With | Metal, Plastic, and Fiberglass |
Item | Kleanstrip Prep All,Aerosl,13.5 oz.,PK12 |
Application | Automotive Preparation and Cleaning of Surfaces |
Boiling Point (F) | 190 Degrees F |
Color | Clear/White |
Description
Kleanstrip Prep All,Aerosl,13.5 oz.,PK12, Package Quantity 12
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.