Shop All Microwaves
Premium
Premium PM7078 0.7 ft. Microwave Oven - 700 watt
Mfr # PM7078
Zoro # G003772116
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium
- MFR # PM7078
- Zoro # G003772116
- UPC # 715688052592
- Country of Origin China
- Category Microwaves
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Microwave Oven
- Power: 700 Watt
- Size: 0.7 ft.
- Power Level: 10
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS NUT 3/4-10 FINISH HEX JAM (2C-44363)
- D & W FINE PACK D & W Fine Pack Moist Wipes, PK1000 (MW-1000)
- VOLLRATH Fry Pan, 12 in Dia, Aluminum, PK2 (672312)
- WARING COUPLING (032453)
- DANBY Countertop Microwave, 0.7 cu ft, SS (DBMW0720ASD)
- FORNO Microwave Drawer 24inch 1.2CU.FT (FMWDR3000-24)
- ZORO SELECT White Consumer Microwave 1.10 cu ft 1000 Watts (40GR49)
- SHARP 1000 Watt Medium Duty Microwave Oven w/ Dial Timer (R-21LCFS)
- AMANA Microwave, Rcs10Ts, 1000W, 120V For - Part# Rcs10Mpa (RCS10MPA)
- SHARP ELECTRONICS Sharp Commercial Microwave Oven, 1.0 Cu. Ft., 1000 Watt, Dial Control (R21LCFS)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, Black (CHCM11100B)
- Premium Microwaves