Premium PIV7178 Cordless Steam Iron Ceramic Spra; White & Blue
Mfr # PIV7178
Zoro # G303784208
Product Information
- Brand Premium
- MFR # PIV7178
- Zoro # G303784208
- UPC # 7156880080502
- Country of Origin China
- Category Irons & Garment Steamers
Description
Premium 1200-Watt Cordless Steam and Dry Iron provides professional quality results for all fabric types. With a Detachable Charging Base, the Cordless Feature allows ease of movement for increased safety and higher quality results. The Ceramic soleplate glides smoothly across fabrics, is scratch resistant and provides maximum durability. The Burst of Steam technology allows users to iron clothes vertically on the hanger for beautiful results. The Self-Cleaning Function means it can utilize the users home tap water. The sleek design with Comfort Grip Handle and modern blue accents make ironing out stubborn wrinkles a breeze.
Features- Ceramic Sole plate
- Burst of steam and vertical steam
- Concentrated steam tip for best results
- Ceramic coating for smooth gliding, scratch resistant and maximum durability
- Dry and Steam selector
- Water spray and burst of steam function
- Heat setting for a variety of fabrics
- Ergonomic handle for maximum comfort
- Charging base with 360 degree cord rotation
- No cord feature allows ease of movements, increased safety and less clutter
- Vertical Steam, anti-calc system and anti-drip
- Color: White & Blue
- Power: 1200W
- Country of Origin: USA
- Dimension: 5.67" H x 12.40" W x 5.35" D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Paint and Gasket Remover, 16 oz. (S00915000)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE4 (1TZE4)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (EC243306K)
- METROVAC MetroVac Portable 500 Watt Anti-Static Vacuum/Blower (MDV-1ESD)
- CONAIR Fabric Steamr Prtbl Blue (GS38R)
- TINKERTOOLS Professional Series Garment Steamer; Silver (TI625700)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- BLACK & DECKER Black+Decker Steam Iron (IR350V)
- PURE CLEAN Twin Tub Washing Machine (PUCWM22)
- FAMILY PRESS Family Press Inspire-36 36 X 11 in. Electronic Home Steam Press; White (Inspire-36)
- SUNBEAM Greensense Midsize Iron, White (3017200000)
- Premium Irons & Garment Steamers