Shop All Air Circulators
Premium
Premium PFF203 20 in. Floor Fan
Mfr # PFF203
Zoro # G503998160
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium
- MFR # PFF203
- Zoro # G503998160
- Country of Origin China
- Category Air Circulators
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 3-speed operation
- Adjustable vertical angle
- Easy carrying handle
- Security grill
- No tools needed
- Diameter: 20 in.
- Power: 110 watts
- Dimensions: 23.42" H x 22.80" W x 5.80" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE BLADE FAN WHT/LTOAK52PK5 (77416)
- DAYTON Capacitor (VE1YNW6CG)
- CARRIER Inducer Motor with Mounting Bracket (HC30CL461)
- TRIPP LITE Hc350Rk (HC350RK)
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM (VKWO36)
- DAYTON Air Circulator 20" Non-Oscillating, 115/230VAC, 5500 CFM (4VAC6)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- SCHAEFER Standard-Duty Industrial Fan 12" Non-Oscillating, 115/230VAC, 1470 CFM (GVK12)
- DAYTON High-Velocity Industrial Fan 30" Non-Oscillating, 115VAC, 1180 CFM (1LXN4)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (7DJ40)
- MASTER 48" Belt Drive Portable Air Circulator (MAC-48-BDF)
- Premium Air Circulators