Shop All Desks
Premium
Premium PFF082 8 in. Personal Desk Fan
Mfr # PFF082
Zoro # G503701333
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Wall mountable
- Adjustable airflow angle
- 3-speed operation
- Easy carrying handle
- Dynamic 3-wing propeller
- No tools needed
- Fan Size: 8 in.
- Power: 40 watt
- Fan Speed: 3 s
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- TUHOME Mix L-Shaped Desk, Keyboard Tray, Two Drawers, Single Open Shelf, Light Gray (ELZ5702)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, Black, Laminate (NAN-CLIFTON-BK-GG)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Cherry, Wood (LUDF7135CH)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- ULTRAHD Workcenter, UltraHD, Lighted, Satin Graphi (UHD20246B)
- HARTFORD Double Pedestal Desk White (IMHF680W)
- Premium Desks