Shop All Coffee Makers
Premium
Premium PCM512B 10 Cup Electric Drip Coffee Maker
Mfr # PCM512B
Zoro # G503693065
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium
- MFR # PCM512B
- Zoro # G503693065
- UPC # 715688076727
- Country of Origin China
- Category Coffee Makers
Description
Features
- Glass carafe with 8-10 cups capacity and level marks
- Removable, washable and reusable filter
- Warming plate keeps coffee hot automatically
- On / off switch with light indicator
- Water level indicator inside the water tank
- Brews up to 42 ounces of coffee
- Brewing: Coffee
- Brewing Equipment: Electric
- Number of Cups: 5
- Capacity: 42 oz
- Power Indicator Light: Yes
- Water Level Indicator: Yes
- Warming Plate/Tray: Yes
- BTU: 12000
- Voltage: 220V / 60 HZ
- Refrigerant: R-410A
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Egg Piercer (EG-POK)
- NEVS DaySpots - Monday 2" circle White w/Blue (DDOT-M2)
- MANITOWOC ICE I/M Cleaner Mii (000000084)
- ROBOT COUPE Foot, Black (101082)
- HAMILTON BEACH 16 oz Black/Silver Cold Brew/Hot Coffee Maker (42501)
- BODUM Chambord 8C Coffee Press (1928-16US4)
- BUNN Bunn 38700.0011- Axiom DV-TC, Dual-Voltage Thermal Carafe Coffee Brewer, 120V, 120/208, or 120/240V (38700.0011)
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- BUNN Pourover Airpot Coffee Brew, Vpr-Aps, Black (33200.001)
- CAPRESSO Stainless Single 16 oz Personal Coffeemaker (425.05)
- BUNN Bunn 13300.0001 - Coffee Brewer, Pourover, Low Profile, 1 Warmer, Stainless Steel, VP17-1, (13300.0001)
- Premium Coffee Makers