Shop All Copy & Printer Paper
Premium
Premium Engineering Rolls Size: 42 in. x 300 ft. 2" core #20 Wide Format Bond Paper Rolls 2 in. Core Bright White - Case of 2
Mfr # ENG42300-2
Zoro # G703894354
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium
- MFR # ENG42300-2
- Zoro # G703894354
- UPC # 787907980016
- Country of Origin China
- Category Copy & Printer Paper
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Engineering & Wide Format Bond Paper Rolls
- Case of 2
- Size: 42 in. x 300 ft.
- Diameter: 2 in.
- Color: Bright White
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (147-A05-P01)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46-8)
- BUSINESS SOURCE Business Source BSN20864 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20864)
- SOUTHWORTH Paper, 100% Cotton, 32#, We Pk (SOUJD18C)
- XEROX Revolution NeverTear, 5 mil, 8.5 x 11, Smooth White, PK500 (3R20172)
- EPSON Professional Media Luster Photo Paper, 10.5 mil, 8.5 x 11, White, PK25 (S045596)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Grvty Gr Pk (WAU21971)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Lunar Be Pk (WAU22521)
- EPSON Ultra Premium Matte Presentation P, PK50 (S041343)
- Premium Copy & Printer Paper