Shop All Coffee Makers
Premium Levella
Steam Espresso and Cappuccino Maker
Mfr # PEM351
Zoro # G401947765
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Residential
- Includes Drip tray, glass jar, 4 shot dual stainless steel filter, coffee scoop
- Depth 7.87
- Width 12.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PEM351
- Zoro # G401947765
- UPC # 715688084463
- Country of Origin China
- Category Coffee Makers
Dimensions
Depth | 7.87 |
Width | 12.6 |
Height | 13.07 |
Details
Color | Black |
Application | Residential |
Includes | Drip tray, glass jar, 4 shot dual stainless steel filter, coffee scoop |
Weight | 4.96 |
Description
Premium's 3-in-1, 3.5 bar espresso and cappuccino machines makes it possible to have delicious coffee-shop drinks without the high price tag and in the comfort of your own home. The tempered glass jar has a 2 and 4-cup capacity perfect for making multiple espressos at one time. The adjustable knob allows users to brew coffee or froth the milk with ease. The unit is easy to clean with a stainless-steel removable filter and removable drip tray. This compact design is the perfect addition to every coffee lover's kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (VA-11)
- FOLGERS COFFEE, BUSTELLO, 36OZ (FOL00055)
- SERVICE IDEAS Beverage Dispenser, Round, Plastic, 3 Gallon, Black (CBDRP3BL)
- BUNN Tank Heater Kit - 120V/1800W (29485-1000)
- PREMIUM LEVELLA 3-in-1 7-Cup Espresso, Cappuccino and Latte Maker (PEM1510B)
- PREMIUM LEVELLA Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug (PCM122)
- PREMIUM LEVELLA 3-Cup 2-in-1 Grind and Brew On-The-Go Coffee Maker with Travel Mug (PCM353)
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- PREMIUM LEVELLA 10-Cup Easy Brew Coffee Maker (PCM512B)
- HAMILTON BEACH COMMERCIAL 1-Cup Coffeemaker, Commercial (HDC200B|1)
- MR. COFFEE COFFEE MAKER BLK 5CUP (2129512)
- Premium Levella Coffee Makers