Shop All Irons & Garment Steamers
Premium Levella
Steam and Dry Iron with Burst of Steam Technology
Mfr # PIV7177
Zoro # G601947763
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Height 7
- Width 12
- Depth 5
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PIV7177
- Zoro # G601947763
- UPC # 715688069866
- Country of Origin China
- Category Irons & Garment Steamers
Dimensions
Height | 7 |
Width | 12 |
Depth | 5 |
Details
Weight | 2 |
Color | Purple |
Application | Residential |
Includes | Iron |
Description
Premium's 1200-watt steam and dry iron provides professional quality results for all fabric types. The polytetrafluoroethylene coated, non-stick soleplate glides smoothly across fabrics, and the burst of steam technology allows users to iron clothes vertically on the hanger for beautiful results. With a retractable power cord, premium iron is easily stored, and the self-cleaning function means it can utilize the users home tap water. The sleek design with comfort grip handle and modern purple accents make ironing out stubborn wrinkles a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 46 in x 50 in, Super Heavy-Duty, 1.35 mil, Black, 100 PK (X9250SK R01)
- RUBBERMAID COMMERCIAL Wheel W/Hardware, For 3/4 Cubic Yard Rub (FG1011L10000)
- CONDOR Sorbents, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP91)
- GLARO 14 gal Half-Round Trash Can, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1891-BK-SA-WM189)
- PREMIUM LEVELLA Steam and Dry Iron with Non-Stick Sole Plate and Steam Control (PIV7158)
- PREMIUM LEVELLA Steam and Dry Iron in Green (PIV7147)
- SALAV SALAV HS-04T Black 1000W; Quick Steam Hand Held Steamer with Dual Steam; Black (HS-04/T Black)
- SALAV Performance Series Garment Steamer (GS06-DJ BLACK)
- HAMILTON BEACH Proctor Silex Steam Iron (17291PS)
- FAMILY PRESS Family Press Inspire-36 36 X 11 in. Electronic Home Steam Press; White (Inspire-36)
- ACORN MFG Acorn RL3BP Forged Iron Scroll Surface Bolt - Black (RL3BP)
- Premium Levella Irons & Garment Steamers