Shop All Irons & Garment Steamers
Premium Levella
Steam and Dry Iron in Purple
Mfr # PIV7157
Zoro # G501947825
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.22
- Depth 5.12
- Includes Iron
- Application Residential
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PIV7157
- Zoro # G501947825
- UPC # 715688070299
- Country of Origin China
- Category Irons & Garment Steamers
Dimensions
Depth | 5.12 |
Width | 11.42 |
Height | 6.3 |
Details
Weight | 2.22 |
Includes | Iron |
Application | Residential |
Color | Purple |
Description
Premium's steam and dry iron lets you select how to best iron your clothes based on the type of fabric and manufacturers instructions. Steam for more delicate fabrics and dry heat for permanent press fabrics. Power is 1000 watts. This iron has a nonstick soleplate and convenient spray option. All your clothes will be pressed in a snap with this high-quality iron.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wet/Dry Vacuum, 4 gal., 5 HP, Poly, 1-7/8" Hose Dia., Cartridge Filter (DXV04T)
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Orange (2PYV7)
- RUBBERMAID Trash Container-Slim Jim, Grey 15.5G (FG354100LGRAY)
- DURAWIPE Durawipe 700 Wiper, 960 Wipes, 24 PK (D722W)
- PREMIUM LEVELLA Steam and Dry Iron in Green (PIV7147)
- PREMIUM LEVELLA Steam and Dry Iron with Non-Stick Sole Plate and Steam Control (PIV7158)
- GIZMO Steam; Spray & Dry Iron (GI431886)
- BLACK & DECKER GRMNT STAMR NAVY 120V (HGS011S)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- BLACK & DECKER The Classic Steam Iron (F67E-2)
- SALAV SALAV HS-04T Black 1000W; Quick Steam Hand Held Steamer with Dual Steam; Black (HS-04/T Black)
- Premium Levella Irons & Garment Steamers