Shop All Irons & Garment Steamers
Premium Levella
Steam and Dry Iron in Green
Mfr # PIV7147
Zoro # G001947813
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Color Green
- Width 12
- Application Residential
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PIV7147
- Zoro # G001947813
- UPC # 715688047635
- Country of Origin China
- Category Irons & Garment Steamers
Dimensions
Width | 12 |
Height | 7 |
Depth | 5 |
Details
Weight | 2 |
Color | Green |
Application | Residential |
Includes | Iron |
Description
Premium's steam and dry iron lets you select how to best iron your clothes based on the type of fabric and manufacturers instructions. Steam for more delicate fabrics and dry heat for permanent press fabrics. Power is 1000 watts. This iron has a nonstick soleplate and convenient spray option. All your clothes will be pressed in a snap with this high-quality iron.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6193)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 6in H, Blk, PR (13855)
- IMPACT PRODUCTS Urinal Screen W/Camphor Block, Air Soluble WE, PK 12 (IMP9587)
- PURELL Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7308-DS-SLV)
- PREMIUM LEVELLA Steam and Dry Iron with Non-Stick Sole Plate and Steam Control (PIV7159)
- PREMIUM LEVELLA Steam and Dry Iron with Burst of Steam Technology (PIV7177)
- PREMIUM LEVELLA Steam and Dry Iron with Non-Stick Sole Plate and Steam Control (PIV7158)
- PROCTOR-SILEX Proctor Silex 17291 Steam Iron, 120 V, 1200 W, White (17291PS)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- CONAIR Iron, White, 8 ft. Retractable Cord (WCI306R)
- SUNBEAM Greensense Mid Size Iron, Black (3018200000)
- Premium Levella Irons & Garment Steamers