Shop All Coffee Makers
Premium Levella
Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug
Mfr # PCMK155
Zoro # G306481180
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brewing Capacity 1 Cup
- Material Plastic
- Color Black
- Standards ETL Listed
- Depth (In.) 5.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PCMK155
- Zoro # G306481180
- Country of Origin China
- Category Coffee Makers
Dimensions
Depth (In.) | 5.12 |
Height | 11.57 |
Width | 7.13 |
Details
Brewing Capacity | 1 Cup |
Material | Plastic |
Color | Black |
Standards | ETL Listed |
Voltage | 120 |
Features | On-touch operation; brews ground coffee or pods |
Includes | Travel Mug |
Description
With an easy one-touch operation button and neon indicator light and auto shut-off, it's never been eaiser to make a delicious cup of coffee. Make your coffee two ways, brew your favorite coffee grounds using the reusable mesh filter or use a coffee pod. An included 14.2 ounce travel mug with two layers of thermo stainless steel plastic body and air tight lid keeps your coffee hot and is perfect for the trip to the office, gym, or running errands. Stainless steel and height adjustable drip tray for different sized cups. Travel mug fits most car cup holders. 800 Watts of power. Perfect for the office, small apartments and dorm rooms.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLUSERV Black Heater Wire (RP1052)
- TABLECRAFT 1104 4 oz. Chef Squeeze Bottle, 12PK (99904OZ)
- NORLAKE Ft - Thermostat Kit (145727)
- SMUCKERS Smucker's Sweet Orange Marmalade 4lbs Jar, PK6 (5150000302)
- PREMIUM LEVELLA 3-Cup 2-in-1 Grind and Brew On-The-Go Coffee Maker with Travel Mug (PCM353)
- PREMIUM LEVELLA Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug (PCM122)
- PREMIUM LEVELLA 3-in-1 7-Cup Espresso, Cappuccino and Latte Maker (PEM1510B)
- PREMIUM LEVELLA 10-Cup Easy Brew Coffee Maker (PCM512B)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- PREMIUM LEVELLA 4-Cup Coffee Maker (PCM5422B)
- URNEX Single Brewer Cleaning Cups (WMN6001)
- Premium Levella Coffee Makers