Shop All Irons & Garment Steamers
Premium Levella
Cordless Steam and Dry Iron with Burst of Steam Technology
Mfr # PIV7178
Zoro # G001947769
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2
- Color Blue
- Height 7
- Width 12
- Includes Iron and charging base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PIV7178
- Zoro # G001947769
- UPC # 715688080502
- Country of Origin China
- Category Irons & Garment Steamers
Dimensions
Height | 7 |
Width | 12 |
Depth | 5 |
Details
Weight | 2 |
Color | Blue |
Includes | Iron and charging base |
Application | Residential |
Description
Premium's 1200-watt cordless steam and dry iron provides professional quality results for all fabric types. With a detachable charging base, the cordless feature allows ease of movement for increased safety and higher quality results. The ceramic soleplate glides smoothly across fabrics, is scratch resistant and provides maximum durability. The burst of steam technology allows users to iron clothes vertically on the hanger for beautiful results. The self-cleaning function means it can utilize the users home tap water. The sleek design with comfort grip handle and modern blue accents make ironing out stubborn wrinkles a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Flexible Brass Stripping Brush (46801)
- ASI GROUP ASI Stainless C-Fold / Multifold Towel Dispenser (0210)
- NYCO Remover Wax Low Odor 32Oz (NL90456-903206)
- UNGER PROFESSIONAL 18In Pro Squeegee (960140)
- PREMIUM LEVELLA Steam and Dry Iron with Non-Stick Sole Plate and Steam Control (PIV7158)
- PREMIUM LEVELLA Steam and Dry Iron in Green (PIV7147)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- HOMESTEAD Portable Garment Steamer Red (HO861387)
- CRICUT EasyPress Mini, Raspberry (2007468)
- GIZMO Steam; Spray & Dry Iron (GI431886)
- TINKERTOOLS 36 X 11 in. Electronic Home Steam Press; White (TI72283)
- Premium Levella Irons & Garment Steamers