Shop All Food Service Appliance Parts
Premium Levella
8.78" Sandwich Maker and Indoor Grill
Mfr # PSM276
Zoro # G401929709
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.4
- Width 9
- Color Black
- Includes Grill and Sandwich Maker
- Weight 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PSM276
- Zoro # G401929709
- UPC # 715688070411
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Height | 8.4 |
Width | 9 |
Depth | 2.7 |
Details
Color | Black |
Includes | Grill and Sandwich Maker |
Weight | 2.6 |
Application | Residential |
Description
With this multi-function, elegant stainless steel design sandwich maker you can make delicious sandwiches or use the grill plates to grill food. Fitted with 760 watts of power, you can be sure to have delicious mouth-watering sandwiches within minutes, while the non-stick plates make sure that your sandwich pulls cleanly off. With it's cool touch housing, you can rest easy that burn accidents can be mitigated, while its compact design allows for easy storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILNOR 3/4"Duo-In 1/2"Hose-Out 240Vhf (96P060B71)
- CHEF CRAFT CORPORATI Chef Craft 1 cups Plastic Clear Measuring Cup (20426)
- RANDELL Low Pressure Control For - Part# Rdrf Cnt700 (RDRF CNT700)
- FOLGERS Coffee, Black Silk, 1.4 oz., Packet, PK42 (2550000019)
- AMANA Kit, Spring/Latch/ Choke Cover (14124068)
- WHITE-RODGERS CONTACTOR SWITCH 30A 2P (90-244)
- LANG Signal Light5/16" Red 250V For - Part# Lg2J-31601-01 (LG2J-31601-01)
- VULCAN HART 208V Electric Heating Element (00-945052-00001)
- ELIASON Ss Upper Hinge & Bearing Kit, #K0196 (K0196)
- BERKEL SLICERS Short Belt For Berkel - Part# 2375-15 (2375-15)
- DELFIELD Door Gasket 25-1/4" X 25-1/2" (MCC14497)
- Premium Levella Food Service Appliance Parts