Shop All Concession Equipment
Premium Levella
8 Quart 8 Function Digital Air Fryer with 60-Minute Timer
Mfr # PAFD4200
Zoro # G706481179
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air fry baskets
- Capacity 8 Quarts
- Color Black
- Cooking Surface Material Plastic
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PAFD4200
- Zoro # G706481179
- Country of Origin China
- Category Concession Equipment
Dimensions
Depth | 14.76 |
Height | 12.2 |
Width | 14.96 |
Details
For Use With | Air fry baskets |
Capacity | 8 Quarts |
Color | Black |
Cooking Surface Material | Plastic |
Voltage | 120 |
Includes | 2 Fry baskets |
Standards | ETL Listed |
Features | 8 Functions - air fry, roast, broil, bake, reheat, keep warm, French fries and dehydrate; 60-minute timer with auto shut-off and end time bell; 2 separate cooking baskets; large easy-to-read display; removable parts are dishwasher safe |
Description
If you love making delicious fried foods but worry about all of the unhealthy fats and oils that come with it, worry no more! With the Premium Levella 8 quart multi-function digital air fryer you can still enjoy all those same fried foods but now you can make them with little to no oil. If frying is not really your thing, you can also use this machine to roast, broil, bake, reheat, keep warm, grill, and even dehydrate, you are only limited by your imagination. With a touch sensor interface all of these functions are right at your finger tips. Removable parts are dishwasher safe for quick and easy clean up. Additiona features include: 60-Minute timer with automatic switch-off and end time bell, two separate cooking baskets so you can prepare two different types of food at the same time, large easy-to-read display makes operating this air fryer simple, removable parts are dishwasher safe for easy cleaning
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELMER Gasket, 321271-1 (321271-1)
- PERFECT SAMPLER Perfect Samplers Flavored Coffee VP - Premium- 50 Ct (WM-PS-Prem-Flavored-50)
- TOLCO All Purpose Scoop, Polypropylene, 3 qt, Red (240124)
- MERCER CUTLERY Slicer, 12 In, Wavy Edge (M23112)
- PREMIUM LEVELLA 2-Slice Sandwich Maker with Non-Stick Coated Plates and Cool Touch Housing in Red (PSM277)
- PREMIUM LEVELLA 5.2 Quart Programmable Digital Pressure Cooker with Keep Warm Function (PPC1058D)
- HAMILTON BEACH COMMERCIAL Disp Brew basket for HDC200 (RPH200)
- BUNN Frozen Slushy Machines (58000.0010)
- STERNO Green Canned Chafing Fuel Ethanol Gel 7.8 oz , 3PK (20602)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-BK)
- GREAT NORTHERN POPCORN Great Northern Popcorn 12-ounce Top Star Popcorn Machine, Electric Countertop Maker and Cart, Black (566459DAE)
- Premium Levella Concession Equipment