Shop All Freezers
Premium Levella
7.4 cu ft Curved Glass Door Chest Freezer
Mfr # PFR740G
Zoro # G501947771
product price: $883.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$883.99
Free 30-Day Returns
Key Features
- Weight 114.4
- Height 39
- Depth 24.4
- Width 40.6
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PFR740G
- Zoro # G501947771
- UPC # 715688076796
- Country of Origin China
- Category Freezers
Dimensions
Height | 39 |
Depth | 24.4 |
Width | 40.6 |
Details
Weight | 114.4 |
Color | White |
Application | Residential |
Includes | 3 Interior baskets |
Description
With the Premium 7.4 cu. ft. curved glass chest freezer you can see all the items inside without opening the lid. This freezer is perfect for residential or commercial business use. Go ahead stock up your freezer with your favorite frozen food while confident that they will stay perfectly frozen fresh until you need them.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE COFFEE Fan, F/ Evolution Machine (1557860)
- COFFEE MATE Non-Dairy Creamer, Hazelnut, 15 oz., PK12 (12345)
- KARAT EARTH 9 in x 9 in Bagasse Clamshells, PK200 (KE-BHC99-1C)
- BUNN Pitcher, Water-64 Oz (04238.0000)
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White (PFR33400X)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- WHYNTER 2.1 cu. ft. Energy Star Stainless Steel Upright Freezer with Lock (CUF-210SS)
- MAXX COLD Reach-In Freezer, Double Door, Bottom Mount 42.9 CUFT (MXSF-49FD)
- DANBY UPRIGHT FREEZER (DUFM032A3WDB)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- Premium Levella Freezers