Shop All Freezers
Premium Levella
7.0 cu ft Chest Freezer in White
Mfr # PFR70400X
Zoro # G601947794
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33.46
- Width 20.59
- Color White
- Depth 37.2
- Includes Storage basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PFR70400X
- Zoro # G601947794
- UPC # 715688085156
- Country of Origin China
- Category Freezers
Dimensions
Height | 33.46 |
Width | 20.59 |
Depth | 37.2 |
Details
Color | White |
Includes | Storage basket |
Application | Residential |
Weight | 72.77 |
Description
Enjoy the freedom to buy your food items in bulk. This chest freezer packs a lot of storage space and great features in to a compact footprint. Perfect as a primary freezer or to complement your everyday refrigerators freezer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Harness-Shelf Light Black (0464217)
- VANITY FAIR Napkins Absorbent White (35236)
- FOOTHILL FARMS Foothill Farms Ranch Dressing Mix 3.2 oz. Packet, PK18 (V400-JA190)
- ALLPOINTS Glide, Metal Boot , F/ 5/8" Rd (1211032)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White (PFR33400X)
- KOOLMORE 29" 1 Door Stainless Steel Upright Commercial Reach-In Freezer - 23 cu. ft (RIF-1D-SS)
- WHYNTER 45 Qt Portable Fridge/Freezer Camouflage Edition (FM-45CAM)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- Premium Levella Freezers