Shop All Toasters
Premium Levella
6-Slice Toaster Oven
Mfr # PTO141
Zoro # G001929710
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.9
- Includes Wire Rack
- Weight 12.1
- Depth 13.5
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PTO141
- Zoro # G001929710
- UPC # 715688081806
- Country of Origin China
- Category Toasters
Dimensions
Width | 16.9 |
Depth | 13.5 |
Height | 8.86 |
Details
Includes | Wire Rack |
Weight | 12.1 |
Application | Residential |
Color | Silver |
Description
Premium's 6-Slice Silver Toaster Oven makes toasting, baking and roasting convenient and fast. With its large 0.5 cu. Ft. capacity, it can fit a 10 in. pizza. Additional features include one Wire Rack, Adjustable to two positions, a Removable Enamel Food Tray, and a Tray Handle. The temperature control dial allows for baking from 200 to 450F, and the 60-minute timer with auto-shut off and bell to alert you when your meal is ready. This counter top oven is the perfect addition to your home or office kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV PET Hinged Lid Deli Container, 4.92x5.87x2.48, 16oz, 1-Cmp, Clr, PK200 (0CA910160000)
- MONTAGUE 40560-4 Air Shutter (HP405604)
- M-D Mixer Deluxe (49058)
- NORLAKE Feet - Left Hinge Assembly Kit (145827)
- PREMIUM LEVELLA 2-Slice Stainless Steel Toaster (PT2205S)
- WARING COMMERCIAL Waring WCT704 4 Slice Commercial Toaster NSF (929WCT704)
- CUISINART Toaster 2Slt Wht Pl (CPT-122)
- HADEN TOSTR STAINLESS STEEL WHITE 1500W 4SLOT (75013)
- RISE BY DASH Plastic Blue 2 slot Toaster 7.4 in. H X 7.2 in. W X 11.1 in. D (RTT200GBSK06)
- BETTY CROCKER 4-slice Multi-function Toaster, Sliver (BC-4624S)
- MEGACHEF MegaChef MG-TS2700 4 Slice Toaster in Stainless Steel; Red (MG-TS2700)
- Premium Levella Small Kitchen Appliances