Shop All Cookware
Premium Levella
6 Cup Rice cooker and Steamer
Mfr # PRC0635B
Zoro # G501947764
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.27
- Height 9.65
- Application Residential
- Width 8.27
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PRC0635B
- Zoro # G501947764
- UPC # 715688083114
- Country of Origin China
- Category Cookware
Dimensions
Depth | 8.27 |
Height | 9.65 |
Width | 8.27 |
Details
Application | Residential |
Color | Black |
Weight | 1 |
Includes | Steamer, Cooking Pot, Rice paddle and measuring cup |
Description
Cooking at home just got easier with Premium's 6-Cup Rice Cooker and Steamer. You can make an entire meal in this handy cooker. Prepare rice in the bottom and steam your vegetables and protein in the upper steamer bowl for fast healthy meals. This cooker has a 3 Cup uncooked rice and a 6 Cup cooked rice capacity. This rice cooker/steamer has cook and warm settings with indicator lights, tempered glass lid, removable nonstick cooking pot, rice paddle and measuring cup included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTELLA Nutella & Go 12 Count Pretzel Tray 1.9 oz., PK48 (80401)
- WELCHS Welch's Cranberry Cocktail PET Bottle Juice 16 fl. oz. Bottle, PK12 (WPD30195)
- GARLAND Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (1019207)
- PRIMULA TEA KETTLE 2.5QT (PTK-6525)
- PREMIUM LEVELLA 2-Slice Non-Stick Sandwich Maker (PSM269)
- PREMIUM LEVELLA 16 Cup Deluxe Rice Cooker (PRC1547)
- PREMIUM LEVELLA 20 Cup Deluxe Rice Cooker (PRC1846)
- PREMIUM LEVELLA 12 Cup Rice Cooker (PRC1238)
- YUKON GLORY Cast Iron Sear 'N Serve Set (YG-665)
- HANDI-FOIL Handi-Foil 1.5" Aluminum Oblong Shallow Pan, PK500 (2061-30-500)
- VOLLRATH Aluminum Fry Pan, 10 In. Dia. (7010)
- Premium Levella Cookware