Shop All Concession Equipment
Premium Levella
5.2 Quart Programmable Digital Pressure Cooker with Keep Warm Function
Mfr # PPC1058D
Zoro # G106481175
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5.2 Quart
- For Use With Many types of food
- Voltage 120
- Height 11.89
- Depth 11.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PPC1058D
- Zoro # G106481175
- Country of Origin China
- Category Concession Equipment
Dimensions
Height | 11.89 |
Depth | 11.22 |
Width | 12.99 |
Details
Capacity | 5.2 Quart |
For Use With | Many types of food |
Voltage | 120 |
Standards | ETL Listed |
Features | Delay function up to 24 hours; 6 programmed functions- brown, steam, soup, rice, slow cooker and stew; auto pressure control; 4 digits LED display; keep warm function |
Includes | Removable non-stick coated inner pot; rice spoon, soup spoon, mesuring cup |
Description
Make your cooking experience easier and safer with the Premium Levella 5.2 quart digital control pressure cooker. Functions include brown, steam, soup, rice, slow cook and stew. Keep warm function and delay function up to 24 hours are part of the 6 programmed functions. This pressure cooker retains your foods natural moisture, nutrients, and vitamins. Several safety features include automatic pressure control. Removable non-stick coated pot. Power: 900W. Includes: rice spoon, soup spoon and measuring cup.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermal Fuse (SET401)
- PITCO Shoulder Washer 7/16 Od X 3/16 Id (PP10667)
- ALLPOINTS Dial Kit 2 D, Off-250-60 (221123)
- FLOW-RITE Flow-Rite MV-02-FN01 V2 Two-Position Automatic Valve Empty/Auto - Barbed, Front Non-PEF (MV-02-FN01)
- PREMIUM LEVELLA 2-Slice Sandwich Maker with Non-Stick Coated Plates and Cool Touch Housing in Red (PSM277)
- PREMIUM LEVELLA 8 Quart 8 Function Digital Air Fryer with 60-Minute Timer (PAFD4200)
- BETTY CROCKER Pizza Maker (BC-2958CR)
- SAN JAMAR Bottle, Squeeze , 12 Oz, Clear (P8065)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- CADCO Griddle, Electric, Countertop (CG-10)
- GREAT NORTHERN POPCORN Great Northern Popcorn 8 Ounce Antique Style Popcorn Machine, Electric Countertop Popcorn Maker, Red (956891QAT)
- Premium Levella Concession Equipment