Shop All Freezers
Premium Levella
5.0 cu ft Chest Freezer in White
Mfr # PFR50400X
Zoro # G501947818
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 68.3
- Depth 22.2
- Color White
- Includes Storage basket
- Height 33.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PFR50400X
- Zoro # G501947818
- UPC # 715688084876
- Country of Origin China
- Category Freezers
Dimensions
Depth | 22.2 |
Height | 33.3 |
Width | 29.7 |
Details
Weight | 68.3 |
Color | White |
Includes | Storage basket |
Application | Residential |
Description
Enjoy the freedom to buy your food items in bulk. This chest freezer packs a lot of storage space and great features in to a compact footprint. Perfect as a primary freezer or to complement your everyday refrigerators freezer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHOCOROOMS Meiji Chocorooms Pouch 5 oz. Pouch, PK12 (70052)
- TABLECRAFT Magnetic Bottle/Can Opener, Wood Handle (H76724)
- APW WYOTT Element 208V, 1400W (AS-54093)
- WELLS Pressure Regulator3/4" Lp For - Part# 2J39284 (2J39284)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- PREMIUM LEVELLA 3.3 cu ft Chest Freezer in White (PFR33400X)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, (FWT-2D-12C)
- WHYNTER 1.1 cu. ft. Energy Star Upright Freezer with Lock, Stainless Steel (CUF-112SS)
- COMMERCIAL COOL Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black (CCUL50B6)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- Premium Levella Freezers