Shop All Blenders and Juicers
Premium Levella
5-Speed Countertop Blender
Mfr # PB359
Zoro # G401928733
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Color White
- Weight 3
- Width 8
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PB359
- Zoro # G401928733
- UPC # 715688081813
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Height | 15 |
Width | 8 |
Depth | 7 |
Details
Color | White |
Weight | 3 |
Application | Residential |
Includes | Jar and Lid |
Description
This blender allows the user to make their favorite drinks, smoothies, and cocktails at home quickly and efficiently. The stainless steel blade easily cuts through frozen fruits and vegetables, and the dishwasher safe jar makes clean-up a breeze. The 40 oz capacity jar makes enough for the entire family, and the built-in cord storage leaves your counter clutter free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Switch (Y5166)
- HATCO Lamp - Ptfe 120V, 60W (02-30-043-00)
- STAR BUSHING HEYCO OCB-500 (2K-Z2895)
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 5XL (83093)
- PREMIUM LEVELLA 25 Ounce Citrus Juicer (PCJ627B)
- PREMIUM LEVELLA Hand Immersion Blender (PHB315)
- 1947KITCHEN Large Professional Stainless Steel Pastry Cutter Dough Blender (TI-BELDB-BLA)
- WARING COMMERCIAL Food Blender, 32 Oz, Extra Heavy Duty (7011HS)
- AVAMIX IBHD18 18in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD18)
- LIFETIME Citrus Juicer Alum Ylw (8731)
- NINJA Master Blender (QB900B)
- Premium Levella Blenders and Juicers