Shop All Residential Fans
Premium Levella
42" Oscillating Tower Fan
Mfr # PFT423R
Zoro # G901947807
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42
- Includes Tower Fan
- Width 12
- Weight 9
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PFT423R
- Zoro # G901947807
- UPC # 715688077076
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 42 |
Width | 12 |
Depth | 12 |
Details
Includes | Tower Fan |
Weight | 9 |
Color | Black |
Application | Residential |
Description
The premium 42" tower fan delivers cooling for large or small rooms. This fan features 3-speeds and an oscillating function to deliver the optimum cooling breeze. The easy carrying handle makes it easy to transport from room to room, and the remote makes it easy to adjust. Using the shut-off timer can save energy costs making this fan both economical and energy-efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- JOHNSON CONTROLS Restrictor Tee 1/4" x1/4" x 1/8" (R-3710-3107)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (2002-0600-1725)
- LORELL 16" Wall Mount Fan, Oscillating, 3 Speeds, White (LLR49256)
- AIR KING 20" Wall Mount Fan (9020)
- DR. SCHOLLS Dr. Scholls 284003 24in. x 4 .63in. Moleskin Roll (284003)
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- AIR KING 24" Pedestal Fan (9124)
- PREMIUM Premium PFT423R 42 in. Tower Fan with Remote Control (PFT423R)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- Premium Levella Residential Fans