Shop All Coffee Makers
Premium Levella
4-Cup Coffee Maker
Mfr # PCM5422B
Zoro # G801947792
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 1.84
- Includes Glass Carafe, reusable, washable filter, Compatible with #2 cone paper filters
- Depth 5.86
- Width 6.92
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PCM5422B
- Zoro # G801947792
- UPC # 715688079933
- Country of Origin China
- Category Coffee Makers
Dimensions
Depth | 5.86 |
Width | 6.92 |
Height | 9.4 |
Details
Color | Black |
Weight | 1.84 |
Includes | Glass Carafe, reusable, washable filter, Compatible with #2 cone paper filters |
Application | Residential |
Description
Premium's 4 Cup Coffee Maker packs a lot of convenience in a compact design. This coffee maker comes with a removable, washable and reusable filter but it is also compatible with the #2 cone paper filter. The warming plate will keep your coffee at the perfect temperature automatically or you can use the pause to serve function. The glass carafe has cup level markings to show how much coffee is left. The translucent water tank also has level marks so you don't over fill the tank. The drip proof design means the counter stays clean. You can be sure the appliance will stay still thanks to non-slip feet fastened to the bottom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Drain Screen (21709)
- AMERICAN RANGE Top Grate 21 X 5 (10454)
- CAPTIVE-AIRE Brute Pilot Assembly (1190850)
- ZUMMO Filter Tray (210506)
- PREMIUM LEVELLA Single Serve On-The-Go Coffee Maker with 14.2 Ounce Travel Mug (PCM122)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- PREMIUM LEVELLA 3-Cup 2-in-1 Grind and Brew On-The-Go Coffee Maker with Travel Mug (PCM353)
- PREMIUM LEVELLA 3-in-1 7-Cup Espresso, Cappuccino and Latte Maker (PEM1510B)
- PREMIUM LEVELLA 10-Cup Easy Brew Coffee Maker (PCM512B)
- PERFECT POD Eco - Carafe For Keurig 2.0 Brewers (C09093)
- HADEN COFFE MAKER IVRY 12CUP (75061)
- Premium Levella Coffee Makers