Shop All Range Hoods
Premium Levella
36" Curved GlassConvertible Wall Mount Range Hood
Mfr # PCH9006CB
Zoro # G101947768
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Includes Chimney, two charcoal filters, two aluminum filters, Dual 50W GU10 Halogen Light
- Depth 18.9
- Weight 41.8
- Height 41.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PCH9006CB
- Zoro # G101947768
- UPC # 715688083442
- Country of Origin China
- Category Range Hoods
Dimensions
Depth | 18.9 |
Height | 41.1 |
Width | 36 |
Details
Color | Silver |
Includes | Chimney, two charcoal filters, two aluminum filters, Dual 50W GU10 Halogen Light |
Weight | 41.8 |
Application | Residential |
Description
This 36" stainless steel curved glass convertible wall mount range hood can be installed to vent indoors or outdoors to meet the specifications of your kitchen. It not only provides excellent performance, but looks great as well. The curved glass adds a touch of class to your kitchen whether modern or traditional. It features a powerful 400-CFM motor, 3 fan-speed settings (low, medium and high) and timer. The two aluminum filters are easy to remove and a cinch to clean. The two charcoal filters keep your home free of kitchen odors and cooking grease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTLE Italian Sweet Creme Single Serve Liquid Creamer .375 oz., PK180 (00050000211081)
- VAN HOLTENS Van Holten's Big Papa Dill Pickle Individually Packed In A Pouch, PK12 (1012D)
- HUBBELL HEATERS Element 9750W 480V 23.6 Ohm (N2375-33)
- BLODGETT Wheel, Large Blower-Use Revcor (R5081)
- PREMIUM LEVELLA 30"Convertible Wall Mount Range Hood (PCH7705CB)
- BROAN Stainless Steel Range Hood (F402404)
- BROAN-NUTONE Broan EW4336SS CORDED 36 in. Convertible 400 CFM T-Style Wall Mount Chimney Range Hood; Stainless Steel (EW4336SS CORDED)
- BROAN Range Hood, 210cfm, Rectangular, White, 30"W (BUEZ030WW)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD07)
- BROAN NAUTILUS Broan/nautilus 41F Ductless Range Hood Grease Filter (41F)
- AIR KING Air King SP2436W Range Hood Backsplash, Steel, White, Powder-Coated (SP2436W)
- Premium Levella Range Hoods