Shop All Blenders and Juicers
Premium Levella
34 Ounce Citrus Juicer
Mfr # PCJ639
Zoro # G401947819
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.72
- Depth 5.7
- Includes 2 Juice cones, dust cover
- Color Black
- Height 9.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PCJ639
- Zoro # G401947819
- UPC # 715688069545
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Depth | 5.7 |
Height | 9.05 |
Width | 7.87 |
Details
Weight | 1.72 |
Includes | 2 Juice cones, dust cover |
Color | Black |
Application | Residential |
Description
Premium's 34 oz Citrus Juicer prepares fresh and delicious juices simply by engaging the automatic on and off mechanism by pressing down on the top. This juicer has a transparent dust cover and comes with two juicing cones. The auto reverse function and pulp and seed separator makes sure that you have pulp and seed free juice. The stainless steel design looks great on any countertop and the cord storage feature keeps the cord tucked away for safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Scoop, 82 oz. (4A2246-01)
- KIKKOMAN Kikkoman Teriyaki Glaze 5lbs, PK6 (04910)
- BUNN Cap, Brew Thru W/Tether For Bunn - Part# 38070.0000 (38070)
- IMPERIAL COOKING EQUIPMENT Infrared Burner (1039)
- PREMIUM LEVELLA Hand Immersion Blender (PHB315)
- PREMIUM LEVELLA 5-Speed Countertop Blender (PB359)
- PREMIUM LEVELLA 25 Ounce Citrus Juicer (PCJ627B)
- CHEF N CITRUS JUICER YELLOW (102-159-017)
- WARING COMMERCIAL Food Blender, 40 Oz, 2 Speed (7011G)
- CHEF CRAFT Bowl Mixing Plastic Set 5Pc (21663)
- HAMILTON BEACH Hamilton Beach 44 oz. Polycarbonate Replacement Blender Container (6126-HBB908)
- Premium Levella Small Kitchen Appliances