Shop All Refrigerators
Premium Levella
3.3 cu ft Mini Fridge in Black with Stainless Steel Door
Mfr # PRF33600MS
Zoro # G401947826
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Stainless
- Width 18.6
- Height 33.9
- Includes 3 Shelves
- Depth 17.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRF33600MS
- Zoro # G401947826
- UPC # 715688080762
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 18.6 |
Height | 33.9 |
Depth | 17.7 |
Details
Color | Black/Stainless |
Includes | 3 Shelves |
Application | Residential |
Weight | 47.3 |
Description
Premium's 3.3 cu ft freestanding mini fridge with freezer keeps your food and drinks cool with its stylish stainless steel door and black cabinet. This compact refrigerator is perfect for those small spaces, offices, and dorms. Featuring a 3.3 CuFt capacity, mechanical temperature control, separate chiller compartment and reversible door. This refrigerator allows you to store cans and bottles in a compact space. It is Energy Star listed.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Pilot Burner For - Part# 5377 (5377)
- STAR MANUFACTURING Control Board (1181998)
- EATON BUSSMANN Fuse Cart Dul Ele600V60A (BP/FRS-R-60)
- DURHAM MFG Truck, Pan And Tray (PAT-24-4-14-95)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF1257DX)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF907DX)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF125DX)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in Stainless Steel (PRN7006HS)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in White (PRN7005HW)
- WHYNTER 18 Bottle Compressor Built-In Wine Refrigerator (BWR-18SD)
- Premium Levella Refrigerators