Shop All Refrigerators
Premium Levella
3.3 cu ft Glass Door Beverage Cooler
Mfr # PRF33DX
Zoro # G501947795
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Width 19.49
- Height 32.48
- Application Commercial
- Depth 17.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Premium Levella
- MFR # PRF33DX
- Zoro # G501947795
- UPC # 715688083817
- Country of Origin China
- Category Refrigerators
Dimensions
Width | 19.49 |
Height | 32.48 |
Depth | 17.72 |
Details
Color | Silver |
Application | Commercial |
Weight | 65 |
Includes | 2 Wire shelves |
Description
Premium’s 3.3 cu. Ft. Office and commercial refrigerator merchandiser beautifully stores and displays a wide variety of products for small businesses, offices, cafes and homes. The double-layer hollow glass door keeps all displayed items at the perfect temperature and eliminates condensation allowing customers and employees to browse contents at their leisure. The removable/adjustable shelves accommodate traditional beverages such as soda, water, beer, and milk, but also allow for more creative uses such as flowers, fruit or wine. Compared to standard solid door refrigerators, premium’s commercial refrigerator solves the unique problems faced by small businesses to showcase their products at an affordable price.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Mini Turner 25 In (19663)
- DEXTER RUSSELL Butcher Steel 14 In (07231)
- VULCAN HART Pressure Regulator 3/4" Nat (408279-00022)
- HOSHIZAKI Under Counter Refrigerator, 4 cu ft, Stainless Steel (HR24C)
- PREMIUM LEVELLA 7.0 cu ft Frost Free Top Freezer Refrigerator in White (PRN7005HW)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Black (PRF7370HB)
- PREMIUM LEVELLA Premium Levella 21 cu. Ft Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN210DX)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF907DX)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF1257DX)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in Black with Stainless Door (PRF32406XS)
- FORNO Capraia Triple Temp Zones - Dual Zone Wine Cooler w/Drawers (FWCDR6661-30)
- Premium Levella Refrigerators