Shop All Freezers
Premium Levella
3.3 cu ft Chest Freezer in White
Mfr # PFR33400X
Zoro # G001947783
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 22.6
- Includes Storage basket
- Application Residential
- Weight 59.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Premium Levella
- MFR # PFR33400X
- Zoro # G001947783
- UPC # 715688084869
- Country of Origin China
- Category Freezers
Dimensions
Width | 22.6 |
Height | 33.3 |
Depth | 22.2 |
Details
Color | White |
Includes | Storage basket |
Application | Residential |
Weight | 59.5 |
Description
Enjoy the freedom to buy your food items in bulk. This chest freezer packs a lot of storage space and great features in to a compact footprint. Perfect as a primary freezer or to complement your everyday refrigerators freezer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOOMFIELD Signal Light1/2" Green 125V For - Part# 2J72671 (2J72671)
- ALLPOINTS Contactor, 3 Pole, 60/75A, 120V, For Cleveland, 03506 (44-1093-CLE)
- HATCO Cooling Fan (02-12-030)
- FOLLETT Ims-Iii Sanitizer (00979674)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- AVANTI 7.0 cu. ft. Garage Ready Chest Freezer, White (CF7F0W)
- WHYNTER 65 Qt Portable Fridge/ Freezer (FM-65G)
- DANBY Chest Freezer, 26 3/8" W, 5 cu ft, White (DCF050A5WDB)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- MAXX COLD Freezer 23 cu.ft., Commercial Upright, Stainless Steel (MXCF-23FD)
- Premium Levella Freezers